HAND CLEANER WITH OLIVE SCRUB 4L

893.905001 - UNSPSC 53131627
0893905001083 1
HAND CLEANER WITH OLIVE SCRUB 4L HAND CLEANER WITH OLIVE SCRUB 4L
HAND CLEANER WITH OLIVE SCRUB 4L

Delivery

In stock delivery from our warehouses.

A mild solvent free hand cleaner with a pleasant smell that can remove a wide range of industrial soils.

102.08 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 20 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 10:31 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 10:31 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 4 L
Colour Red/Orange
pH 6.5
Scent Fresh Citrus
Case Quantity 4
EAN 4056807731360

Features

Contains skin compatible raw materials with soft, natural olive based abrasives.
Suitable for daily use without any negative effect on the skin.
Free of silicone and solvents.
Works to remove stubborn and ingrained dirt like oil, grease, tar, printing or duplication inks.
Can be used in applications such as industrial manufacturing, garages and body repair shops.
Can be used on dry or wet hands.
Appearance – viscous gel
Odour – fresh citrus scent
pH Value – approx. 6.5

Customers Also Viewed

Is Often Bought With

You Might Also Like